Shop All V-Belts
Bestorq
Kevlar V-Belt / B48LG, 5L510K
Mfr # 5L510K
Zoro # G703571590
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.66 in
- Number of Ribs 1
- Outside Length 51 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.66 in |
Outside Length | 51 in |
Height | 0.625 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Standards | RMA |
Weight | 0.5 lbs. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.66 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 51inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 8 in Stroke, NFPA Double Acting (5VLU2)
- PETROCHEM Food Grade Proofer Chain Lube, 1 Gal. (PMO FG-100-001)
- CLESCO PBCM-BS-112 Pillow Block Bearing (PBCM-BS-112)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- BESTORQ Cogged Belt, 31 in Outside Length, 3/8 in Top Width, 1 Ribs (AX29)
- BESTORQ Husqvarna ST230E 96195001600 (Impeller Drive) Snow Blower / Thrower Replacement Belt, B35LG (B35LG)
- BESTORQ Aftermarket replacement for M146479 John Deere X540 (Powerflow Drive 54" Deck) belt, SPA2227 (SPA2227)
- BESTORQ 1040K10 Micro V Belt, 104 in Pitch Length, 1.4 in Top Width, 10 Ribs (1040K10)
- BESTORQ A38 V Belt, 40 in Outside Length, 1/2 in Top Width, 1 Ribs (A38)
- BESTORQ Aftermarket Case-IH 100 (W/ 456567R3 Pulley, 540 RPM PTO) Sickle Mower Replacement Belt, C100 (C100)
- DAYTON AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (6A115)
- Bestorq V-Belts