Shop All V-Belts
Bestorq
Kevlar V-Belt / B109K, 5L1120LG
Mfr # 5L1120LG
Zoro # G503571677
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 0.66 in
- Outside Length 112 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.66 in |
Outside Length | 112 in |
Height | 0.625 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Weight | 1.1 lbs. |
Temp. Range | -60 F to 176 F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.66 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 112inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- PIX Belt, B/5L, 21/32 x 229 in. OC (B226)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372800 / WORTHINGTON (B1SA0001190)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS38 1 15/16 (50BS38 1 15/16)
- BESTORQ Ariens / Gravely 915013 EZR1742 (Eng to JS 42" Deck) Zero Turn Mower Replacement Belt, B43LG (B43LG)
- BESTORQ Aftermarket JOHN DEERE E39739 Replacement Belt, C54 (C54)
- BESTORQ 1075K7 Micro V Belt, 107.5 in Pitch Length, 0.98 in Top Width, 7 Ribs (1075K7)
- BESTORQ B124 V Belt, 127 in Outside Length, 5/8 in Top Width, 1 Ribs (B124)
- BESTORQ CX154 Cogged Belt, 158 in Outside Length, 7/8 in Top Width, 1 Ribs (CX154)
- BESTORQ Aftermarket replacement for GX20006 John Deere X120 (Traction) belt, A86K (A86K)
- MITSUBOSHI 6/B105 108Inch Outside Length, 6 Ribs (6RB105)
- Bestorq Power Transmission Belts