Shop All V-Belts
Bestorq
Kevlar V-Belt, B103LG
Mfr # B103LG
Zoro # G703571989
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 0.66 in
- Outside Length 106 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.66 in |
Outside Length | 106 in |
Height | 0.625 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Standards | RMA |
Weight | 1.1 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.66 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 106inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (29675)
- KIPP Shim Ring DIN988, D1=14, D2=20, H=1, Steel Bright (K1151.1420100)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-33)
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- BESTORQ Aftermarket Hesston PT10 Mower Conditioner Replacement Belt, A46 (A46)
- BESTORQ Aftermarket Noma/AMF/Dynamark 3812 SERIES (38" & 39" cut) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- BESTORQ 4L280 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (4L280)
- BESTORQ Banded Belt, 57 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A55)
- BESTORQ Aftermarket SIMPLICITY 2108450 Replacement Belt, 4LK850 (4LK850)
- BESTORQ AX77 Cogged Belt, 79 in Outside Length, 3/8 in Top Width, 1 Ribs (AX77)
- Bestorq V-Belts