Shop All V-Belts
Bestorq
Kevlar V-Belt, A101LG
Mfr # A101LG
Zoro # G703571972
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 103 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.5 in |
Outside Length | 103 in |
Height | 0.5 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Weight | 0.6 lbs. |
Temp. Range | -60 F to 176 F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.5 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 103inches Depth: 0.34 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-05-11)
- FESTO Push-In L-Fitting QSL-3/8-6 (QSL-3/8-6)
- POWEREX Pressure Switch, 60-80 psi (CW207547AV)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1817)
- BESTORQ Aftermarket replacement for 405143 Sears Craftsman 917.28613 belt, A104K (A104K)
- BESTORQ Aftermarket Country Clipper CHARGER SR1010 (Deck 52" & 60") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- BESTORQ Aftermarket Ariens / Gravely 992035 PM250Z (PTO to 50" Deck) Zero Turn Mower Replacement Belt, B124 (B124)
- BESTORQ Cogged Belt, 43 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX430)
- BESTORQ 250J4 Micro V Belt, 25 in Pitch Length, 0.368 in Top Width, 4 Ribs (250J4)
- BESTORQ Aftermarket replacement for 510201401 Yazoo Kees ZMKW48212 (Pump Drive) belt, A63K (A63K)
- GOODYEAR HY-T WEDGE MATCHMAKER SC COGGED 100IN 5/8IN V-BELT (5VX1000)
- Bestorq V-Belts