Shop All V-Belts
Bestorq
Kevlar V-Belt, 4L550LG
Mfr # 4L550LG
Zoro # G803571544
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 55 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.5 in |
Outside Length | 55 in |
Height | 0.5 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Weight | 0.3 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Temp. Range | -60 F to 176 F |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.5 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 55inches Depth: 0.34 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 12 In (K2G20-115V-BR-12)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 24 # of Teeth (40BS24H X 1 1/8)
- PIX Belt, A Kevlar, 1/2 x 35 in. OC (A33K)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 8 (6808053)
- BESTORQ 5VX978 Cogged Belt, 97.8 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX978)
- BESTORQ A32 V Belt, 34 in Outside Length, 1/2 in Top Width, 1 Ribs (A32)
- BESTORQ Aftermarket replacement for 32668 SEARS ROEBUCK Edgers: 536.796512 Belt for Drive, 4LK330 (4LK330)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Pump Drive) Zero Turn Mower Replacement Belt, B40LG (B40LG)
- BESTORQ Aftermarket replacement for 31748 Woods 9204 CA belt, B126K (B126K)
- BESTORQ 380J6 Micro V Belt, 38 in Pitch Length, 0.552 in Top Width, 6 Ribs (380J6)
- D&D 2432mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2432)
- Bestorq V-Belts