Shop All V-Belts
Bestorq
Kevlar V-Belt, 4L520LG
Mfr # 4L520LG
Zoro # G703571491
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 52 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.5 in |
Outside Length | 52 in |
Height | 0.5 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Temp. Range | -60 F to 176 F |
Weight | 0.3 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.5 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 52inches Depth: 0.34 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55 in OD (2BK3478)
- CLIMAX METAL PRODUCTS RC-137-KW Set Screw Coupling with Keyway (RC-137-KW)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182216)
- DEUBLIN Union 5/8-18 Unf RH (1102-070-029)
- BESTORQ Double Side V Belt, 150.2 in Outside Length, 0.66 in Top Width, 1 Ribs (BB145.6)
- BESTORQ Aftermarket JOHN DEERE J18796(N) Replacement Belt, B73 (B73)
- BESTORQ Kevlar V-Belt / 4L440LG, 4L440K (4L440K)
- BESTORQ Aftermarket CASE - I H 236161R2 Replacement Belt, 3V475 (3V475)
- BESTORQ Banded Cogged Belt, 38 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX35)
- BESTORQ Aftermarket Ariens / Gravely 910955 Snow Blower / Thrower Replacement Belt, 3L360LG (3L360LG)
- BESTORQ 240J4 Micro V Belt, 24 in Pitch Length, 0.368 in Top Width, 4 Ribs (240J4)
- Bestorq Power Transmission Belts