Shop All V-Belts
Bestorq
Kevlar V-Belt / 4L280LG, 4L280K
Mfr # 4L280K
Zoro # G803571179
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 28 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.5 in |
Outside Length | 28 in |
Height | 0.5 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Weight | 0.2 lbs. |
Application | Lawn and Garden |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.5 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 28inches Depth: 0.34 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13)
- SKF SKF 6206Z/C3, Single Row Ball Bearings (6206Z/C3)
- FUNNEL KING Measuring Container, Fixed Spout, 250 ML (94110)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DVD290E20V, Pressure Line, 25 micron, Outside-In (MF0062042)
- BESTORQ Aftermarket H125565 JOHN DEERE Classic Replacement V-Belt, D169 (D169)
- BESTORQ Aftermarket JOHN DEERE E46844 Replacement Belt, C49 (C49)
- BESTORQ Aftermarket Ariens / Gravely 915116 ZT2450 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- BESTORQ V-Belt, 5V1230 (5V1230)
- BESTORQ Cogged Belt, 27 in Outside Length, 3/8 in Top Width, 1 Ribs (AX25)
- BESTORQ Aftermarket replacement for 36585 Massey Ferguson 2691237-00 2622 (Drive) belt, SPA2400 (SPA2400)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- Bestorq Power Transmission Belts