Shop All V-Belts
Bestorq
Hustler 933432 FASTRAK (Deck 60" Side Discharge, S/N 121355EX) Zero Turn Mower Replacement Belt
Mfr # B155LG
Zoro # G803826323
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 158 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 158 in |
Height | 7/16 in |
Inside Length | 155 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Hustler |
Replaces OEM Part | 993904 |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 1.63 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-158 in Height-7/16 in Weight: 1.63 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (1040404C)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 ELP)
- NORGREN Slip Ring (615-01)
- REELCRAFT Cable Reel, 50 ft, Spring Return, Red (G 3050)
- BESTORQ BX55 Cogged Belt, 58 in Outside Length, 21/32 in Top Width, 1 Ribs (BX55)
- BESTORQ 5VX1500 Cogged Belt, 150 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1500)
- BESTORQ B75 V Belt, 78 in Outside Length, 5/8 in Top Width, 1 Ribs (B75)
- BESTORQ Aftermarket Exmark LHP4417KA LAZER Z HP (Deck 44") Zero Turn Mower Replacement Belt, B133LG (B133LG)
- BESTORQ Aftermarket 01-50-151 LILLISTON Replacement Belt, B112 (B112)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1320449 Replacement Belt, B153 (B153)
- BESTORQ Aftermarket Exmark QTS708GEM50200 QUEST (Deck 50") Zero Turn Mower Replacement Belt, A139LG (A139LG)
- Bestorq Power Transmission Belts