Shop All V-Belts
Bestorq
Husqvarna YTH18542 (96013000200) (Drive 2004-11) Riding Lawn Mower Replacement Belt, A80LG
Mfr # A80LG
Zoro # G303812000
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 82 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 82 in |
Height | 5/16 in |
Inside Length | 80 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 140294 |
Replaces OEM Brand | Husqvarna |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.5 lbs. |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-82 in Height-5/16 in Weight: 0.5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 3L200 (3L200)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS205)
- NTN NTN 6005LLB, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed (6005LLB)
- DIXON Barbed Hose Fitting, Hose ID 5/8", NPT (1291006C)
- BESTORQ Aftermarket replacement for A48K Toro Wheel Horse 56006 belt, A48K (A48K)
- BESTORQ A73K V Belt, 75 in Outside Length, 1/2 in Top Width, 1 Ribs (A73K)
- BESTORQ Husqvarna EZ4824BF (965880401) (Hydro Drive 2009) Zero Turn Mower Replacement Belt, A41LG (A41LG)
- BESTORQ B39 V Belt, 42 in Outside Length, 5/8 in Top Width, 1 Ribs (B39)
- BESTORQ Aftermarket Bobcat 942206 (PTO to Deck 61") Riding Lawn Mower Replacement Belt, B98LG (B98LG)
- BESTORQ Aftermarket Husqvarna MZ61 (967277502) (Deck 61" 2011-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- D&D 106" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX1060)
- Bestorq V-Belts