Shop All V-Belts
Bestorq
Husqvarna YT42DXLS (96043020301) (Drive 2015-06) Riding Lawn Mower Replacement Belt, A90LG
Mfr # A90LG
Zoro # G303810105
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 92 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 92 in |
Inside Length | 90 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Husqvarna |
Replaces OEM Part | 130969 |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.56 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-92 in Height-5/16 in Weight: 0.56 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 31" Outside Length, 2/3" Top Width, 1 Ribs (B28/5L310)
- U.S. MOTORS Motor, 1/3, 1/5 HP, 1075, 48Y, 115/208-230V (5522ET)
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- DYNABRADE Air Control Ring (01564)
- BESTORQ Aftermarket CRAFTSMAN 7074J Replacement Belt, 4LK650 (4LK650)
- BESTORQ 114860 TORO 212-5 Belt for Drive Model No. R2-12O502 Ser. No. 2900001-2999999, 4LK930 (4LK930)
- BESTORQ Aftermarket Country Clipper JAZEE SR200 (Transmission) Zero Turn Mower Replacement Belt, A77LG (A77LG)
- BESTORQ Banded Cogged Belt, 55 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX550)
- BESTORQ Cogged Belt, 84 in Outside Length, 3/8 in Top Width, 1 Ribs (AX82)
- BESTORQ Aftermarket CASE - I H 236161R2 Replacement Belt, 3V475 (3V475)
- DAYTON CX195 Cogged V-Belt, 199" Outside Length, 7/8" Top Width, 1 Ribs (4FJ39)
- Bestorq V-Belts