Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 850H100
Zoro # G406398210
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 85 in
- Number of Teeth - Timing Belts 170
- Industry Number - Timing Belts 850H100
- Temp. Range -30 F to 160 F
- Weight 0.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 850H100
- Zoro # G406398210
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 85 in |
Top Width | 1 in |
Height | 0.09 in |
Details
Number of Teeth - Timing Belts | 170 |
Industry Number - Timing Belts | 850H100 |
Temp. Range | -30 F to 160 F |
Weight | 0.48 |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Banded Belt | No |
Number of Ribs | 1 |
For Use With | Heavy Duty General Application |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-85 in
Height-0.09 in
Number of Ribs-1
Pitch Length-85 in
Number of Teeth -170
Pitch-0.5 in
0.48
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-85 in
Height-0.09 in
Number of Ribs-1
Pitch Length-85 in
Number of Teeth -170
Pitch-0.5 in
0.48
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 210TC/250UC, 5:1 (4RP81)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9042-1616)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- PREVOST Prevost 3/8"High Flow Fnpt Plug (PRVERP076251)
- BESTORQ 5M Timing Belts, 350-5M-15 (350-5M-15)
- BESTORQ Bestorq Timing Belt Model 162XL050 - 16.2 in Outside Length - 0.5 in Top Width (162XL050)
- BESTORQ Bestorq Timing Belt Model 486-3M-150 - 19.13 in Outside Length - 5.91 in Top Width (486-3M-150)
- BESTORQ H Timing Belts (290H075)
- BESTORQ Double Sided 5M timing belts, 1800-D5M-25 (1800-D5M-25)
- BESTORQ 5M Timing Belts, 295-5M-15 (295-5M-15)
- BANDO S4.5M-711 Timing Belt, 150-S4.5M-711 (150-S4.5M-711)
- Bestorq Timing Belts