Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 730H100
Zoro # G706398118
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 73 in
- Number of Teeth - Timing Belts 146
- Industry Number - Timing Belts 730H100
- Standards RMA
- Temp. Range -30 F to 160 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 730H100
- Zoro # G706398118
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 73 in |
Height | 0.09 in |
Top Width | 1 in |
Details
Number of Teeth - Timing Belts | 146 |
Industry Number - Timing Belts | 730H100 |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.42 |
For Use With | Heavy Duty General Application |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-73 in
Height-0.09 in
Number of Ribs-1
Pitch Length-73 in
Number of Teeth -146
Pitch-0.5 in
0.42
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-73 in
Height-0.09 in
Number of Ribs-1
Pitch Length-73 in
Number of Teeth -146
Pitch-0.5 in
0.42
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 108.0 in-lb Max. Torque, 80 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA89)
- DAYTON 4L310 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310)
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 150 ft. (DHRA50150)
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave (AK84X1)
- BESTORQ 8M Timing Belts, 568-8M-25 (568-8M-25)
- BESTORQ H Timing Belts (420H100)
- BESTORQ 3M Timing Belts (474-3M-09)
- BESTORQ 5M Timing Belts, 460-5M-15 (460-5M-15)
- BESTORQ Double Sided 5M timing belts, 1800-D5M-25 (1800-D5M-25)
- BESTORQ Bestorq Timing Belt Model 1125-5M-30 - 44.29 in Outside Length - 0.98 in Top Width (1125-5M-30)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 440mm PL, T88 (150-S5M-440)
- Bestorq Power Transmission Belts