Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 680H100
Zoro # G206398335
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 68 in
- Number of Teeth - Timing Belts 136
- Industry Number - Timing Belts 680H100
- Top Width 1 in
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 680H100
- Zoro # G206398335
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 68 in |
Top Width | 1 in |
Height | 0.09 in |
Details
Number of Teeth - Timing Belts | 136 |
Industry Number - Timing Belts | 680H100 |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Material | Rubber |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Number of Ribs | 1 |
Weight | 0.39 |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-68 in
Height-0.09 in
Number of Ribs-1
Pitch Length-68 in
Number of Teeth -136
Pitch-0.5 in
0.39
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-68 in
Height-0.09 in
Number of Ribs-1
Pitch Length-68 in
Number of Teeth -136
Pitch-0.5 in
0.39
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- SKF SKF-6202/C3, Single Row Ball Brgs, 6202C3 (6202/C3)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 68-005)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203 (124215 F4B-SC-203)
- BESTORQ XL Timing Belts (120XL037)
- BESTORQ 8M Timing Belts, 880-8M-30 (880-8M-30)
- BESTORQ Timing Belt Model 345L200 345 in Effective length and 2 in Top Width (345L200)
- BESTORQ H Timing Belts (255H100)
- BESTORQ Timing Belt Model 226XL200 226 in Effective length and 2 in Top Width (226XL200)
- BESTORQ Bestorq Timing Belt Model 550-5M-20 - 21.65 in Outside Length - 0.59 in Top Width (550-5M-20)
- DAYTON Gearbelt, HT, 130 Teeth, Length 1040 mm (1LVT6)
- Bestorq Power Transmission Belts