Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 660H150
Zoro # G106398053
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 66 in
- Number of Teeth - Timing Belts 132
- Industry Number - Timing Belts 660H150
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Weight 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 660H150
- Zoro # G106398053
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 66 in |
Top Width | 1 |
Height | 0.09 in |
Details
Number of Teeth - Timing Belts | 132 |
Industry Number - Timing Belts | 660H150 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.56 |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Number of Ribs | 1 |
Standards | RMA |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-66 in
Height-0.09 in
Number of Ribs-1
Pitch Length-66 in
Number of Teeth -132
Pitch-0.5 in
0.56
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-66 in
Height-0.09 in
Number of Ribs-1
Pitch Length-66 in
Number of Teeth -132
Pitch-0.5 in
0.56
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Coupler Washer, M / T-Style (768)
- BESTORQ 8M Timing Belts, 640-8M-20 (640-8M-20)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- LEESON Parallel Shaft Gearmotors, 90V (M1135116.00)
- BESTORQ 5M Timing Belts, 325-5M-15 (325-5M-15)
- BESTORQ 8M Timing Belts, 1152-8M-40 (1152-8M-40)
- BESTORQ Timing Belt Model 450H175 45 in Effective length and 175 in Top Width (450H175)
- BESTORQ Timing Belt Model 1148L200 1148 in Effective length and 2 in Top Width (1148L200)
- BESTORQ Bestorq Timing Belt Model 645-5M-50 - 25.39 in Outside Length - 1.97 in Top Width (645-5M-50)
- BESTORQ 8M Timing Belts, 896-8M-21 (896-8M-21)
- BESTORQ Bestorq Timing Belt Model 300L025 - 30 in Outside Length - 0.25 in Top Width (300L025)
- Bestorq Power Transmission Belts