Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 660H100
Zoro # G506398127
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 66 in
- Number of Teeth - Timing Belts 132
- Industry Number - Timing Belts 660H100
- Temp. Range -30 F to 160 F
- Gearbelt Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 660H100
- Zoro # G506398127
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 66 in |
Height | 0.09 in |
Top Width | 1 in |
Details
Number of Teeth - Timing Belts | 132 |
Industry Number - Timing Belts | 660H100 |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Weight | 0.38 |
Number of Ribs | 1 |
Standards | RMA |
Banded Belt | No |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-66 in
Height-0.09 in
Number of Ribs-1
Pitch Length-66 in
Number of Teeth -132
Pitch-0.5 in
0.38
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-66 in
Height-0.09 in
Number of Ribs-1
Pitch Length-66 in
Number of Teeth -132
Pitch-0.5 in
0.38
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-02S)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50PSR02.00)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP 45 (2503-16-16)
- TRITAN Flange Bearing, 4-Bolt, Ball, 75mm Bore (UCF215-75MM)
- BESTORQ Bestorq Timing Belt Model 2310-14M-50 - 90.94 in Outside Length - 1.97 in Top Width (2310-14M-50)
- BESTORQ 5M Timing Belts, 280-5M-20 (280-5M-20)
- BESTORQ 8M Timing Belts, 1280-8M-12 (1280-8M-12)
- BESTORQ 5M Timing Belts, 770-5M-15 (770-5M-15)
- BESTORQ L Timing Belts (210L100)
- BESTORQ Bestorq Timing Belt Model 250-5M-12 - 9.84 in Outside Length - 0.35 in Top Width (250-5M-12)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 224 Teeth, 20mm W (CTD14M-3136-20)
- Bestorq Timing Belts