Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 645H150
Zoro # G306397689
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 64.5 in
- Number of Teeth - Timing Belts 129
- Industry Number - Timing Belts 645H150
- Gearbelt Type Timing Belt
- Features Oil, Heat and crack resistant, 5 years of shelf life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 645H150
- Zoro # G306397689
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 64.5 in |
Top Width | 1 |
Height | 0.09 in |
Details
Number of Teeth - Timing Belts | 129 |
Industry Number - Timing Belts | 645H150 |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.55 |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Banded Belt | No |
Standards | RMA |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-64.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-64.5 in
Number of Teeth -129
Pitch-0.5 in
0.55
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-64.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-64.5 in
Number of Teeth -129
Pitch-0.5 in
0.55
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 7.75 inch OD (3B74SK)
- ZORO SELECT Shank Coupling (3LZ18)
- BREEZE Hose Clamp, GP, SAE 56, Zinc, PK10 (62056H)
- BESTORQ Bestorq Timing Belt Model 760-8M-15 - 29.92 in Outside Length - 0.47 in Top Width (760-8M-15)
- BESTORQ L Timing Belts (225L100)
- BESTORQ Double Sided 5M timing belts, 1750-D5M-25 (1750-D5M-25)
- BESTORQ Bestorq Double Side Timing Belt Model D255L075 - 25.5 in Outside Length - 0.75 in Top Width (D255L075)
- BESTORQ 3M Timing Belts (276-3M-15)
- BESTORQ H Timing Belts (290H100)
- GATES Polyflex JB Belts, 2/5M1000JB (2/5M1000JB)
- Bestorq Power Transmission Belts