Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 630H100
Zoro # G106394192
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 63 in
- Number of Teeth - Timing Belts 126
- Industry Number - Timing Belts 630H100
- Material Rubber
- Top Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 630H100
- Zoro # G106394192
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 63 in |
Top Width | 1 in |
Height | 0.09 in |
Details
Number of Teeth - Timing Belts | 126 |
Industry Number - Timing Belts | 630H100 |
Material | Rubber |
Weight | 0.36 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Banded Belt | No |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-63 in
Height-0.09 in
Number of Ribs-1
Pitch Length-63 in
Number of Teeth -126
Pitch-0.5 in
0.36
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-63 in
Height-0.09 in
Number of Ribs-1
Pitch Length-63 in
Number of Teeth -126
Pitch-0.5 in
0.36
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410211000)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA31NFB, Return Line, 5 micron, Outside-In (MF0062278)
- NSK NSK-LM501310, Tapered Inch Roller Bearing, LM501310 (LM501310)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12H X 1/2 MPB)
- BESTORQ Timing Belt Model 162XL044 162 in Effective length and 044 in Top Width (162XL044)
- BESTORQ XL Timing Belts (150XL025)
- BESTORQ 5M Timing Belts, 900-5M-15 (900-5M-15)
- BESTORQ Timing Belt Model 1064MXL044 1064 in Effective length and 044 in Top Width (106.4MXL044)
- BESTORQ H Timing Belts (630H200)
- BESTORQ Bestorq Double Side Timing Belt Model D2600-8M-30 - 102.36 in Outside Length - 1.18 in Top Width (D2600-8M-30)
- GATES Predator Single Belts, BP60 (BP60)
- Bestorq Power Transmission Belts