Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 585H200
Zoro # G606397921
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 58.5 in
- Number of Teeth - Timing Belts 117
- Industry Number - Timing Belts 585H200
- Storage Temp. 40F-100F
- Features Oil, Heat and crack resistant, 5 years of shelf life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 585H200
- Zoro # G606397921
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 58.5 in |
Height | 0.09 in |
Top Width | 2 in |
Details
Number of Teeth - Timing Belts | 117 |
Industry Number - Timing Belts | 585H200 |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Weight | 0.67 |
Material | Rubber |
Gearbelt Type | Timing Belt |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Standards | RMA |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-58.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-58.5 in
Number of Teeth -117
Pitch-0.5 in
0.67
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-58.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-58.5 in
Number of Teeth -117
Pitch-0.5 in
0.67
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 3/8 in. W (C-037-BO)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/16x3/8 (KQ2L09-11A)
- FESTO Pneumatic Valve CJ-5/2-1/4 (CJ-5/2-1/4)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage (L3507)
- BESTORQ 5M Timing Belts, 280-5M-20 (280-5M-20)
- BESTORQ 5M Timing Belts, 535-5M-25 (535-5M-25)
- BESTORQ Double Sided 8M timing belts, 776-D8M-20 (776-D8M-20)
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- BESTORQ H Timing Belts (540H100)
- BESTORQ Bestorq Double Side Timing Belt Model D570H100 - 57 in Outside Length - 1 in Top Width (D570H100)
- D&D Timing Belt, S3M, 6 x 186mm PL, T62 (60-S3M-186)
- Bestorq Timing Belts