Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 540H100
Zoro # G206398298
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 54 in
- Number of Teeth - Timing Belts 108
- Industry Number - Timing Belts 540H100
- Height 0.09 in
- Gearbelt Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 540H100
- Zoro # G206398298
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 54 in |
Height | 0.09 in |
Top Width | 1 in |
Details
Number of Teeth - Timing Belts | 108 |
Industry Number - Timing Belts | 540H100 |
Gearbelt Type | Timing Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Number of Ribs | 1 |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Banded Belt | No |
Material | Rubber |
Weight | 0.31 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-54 in
Height-0.09 in
Number of Ribs-1
Pitch Length-54 in
Number of Teeth -108
Pitch-0.5 in
0.31
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-54 in
Height-0.09 in
Number of Ribs-1
Pitch Length-54 in
Number of Teeth -108
Pitch-0.5 in
0.31
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F710-5-B5-G)
- CHICAGO PNEUMATIC Pulley (2050500173)
- GATES Stainless Steel Clamp, 32048 (32048)
- BOSTITCH Rebuild Kt N66C/N75C Nlr (N66C-RK)
- BESTORQ 5M Timing Belts, 535-5M-15 (535-5M-15)
- BESTORQ Bestorq Timing Belt Model 400-5M-12 - 15.75 in Outside Length - 0.35 in Top Width (400-5M-12)
- BESTORQ H Timing Belts (630H200)
- BESTORQ Timing Belt Model 230XL200 23 in Effective length and 2 in Top Width (230XL200)
- BESTORQ 8M Timing Belts, 896-8M-21 (896-8M-21)
- BESTORQ H Timing Belts (420H100)
- DURA-SURE TORQUE Timing Belt, S5M, 10 x 1250mm PL, T250 (100-S5M-1250)
- Bestorq Timing Belts