Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 520H150
Zoro # G106398114
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 52 in
- Number of Teeth - Timing Belts 104
- Industry Number - Timing Belts 520H150
- Gearbelt Type Timing Belt
- Standards RMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 520H150
- Zoro # G106398114
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 52 in |
Top Width | 1 |
Height | 0.09 in |
Details
Number of Teeth - Timing Belts | 104 |
Industry Number - Timing Belts | 520H150 |
Gearbelt Type | Timing Belt |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Material | Rubber |
Weight | 0.44 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-52 in
Height-0.09 in
Number of Ribs-1
Pitch Length-52 in
Number of Teeth -104
Pitch-0.5 in
0.44
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-52 in
Height-0.09 in
Number of Ribs-1
Pitch Length-52 in
Number of Teeth -104
Pitch-0.5 in
0.44
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, Split-Ph, Dripproof, 1/4 HP (5KH39QN9538)
- UNITED SALES Hex Conveyor Bearing, 1 In, 3.066 In (CB-301H87)
- DAYTON AC Gearmotor, 97 rpm, TEFC, 115/230V (4Z522)
- DDS Shaft Seal, 88mm I. D., 126mm O. D., 12mm W (8812612SC)
- BESTORQ Double Sided 8M timing belts, 800-D8M-15 (800-D8M-15)
- BESTORQ 5M Timing Belts, 450-5M-15 (450-5M-15)
- BESTORQ 8M Timing Belts, 760-8M-20 (760-8M-20)
- BESTORQ 8M Timing Belts, 1120-8M-20 (1120-8M-20)
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-20 - 70.87 in Outside Length - 0.79 in Top Width (D1800-8M-20)
- BESTORQ H Timing Belts (525H100)
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-1400,100 Teeth (G-1400)
- Bestorq Power Transmission Belts