Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 450H100
Zoro # G406412787
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 45 in
- Number of Teeth - Timing Belts 90
- Industry Number - Timing Belts 450H100
- Top Width 1 in
- Banded Belt No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 450H100
- Zoro # G406412787
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 45 in |
Top Width | 1 in |
Height | 0.09 in |
Details
Number of Teeth - Timing Belts | 90 |
Industry Number - Timing Belts | 450H100 |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Weight | 0.26 |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-45 in
Height-0.09 in
Number of Ribs-1
Pitch Length-45 in
Number of Teeth -90
Pitch-0.5 in
0.26
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-45 in
Height-0.09 in
Number of Ribs-1
Pitch Length-45 in
Number of Teeth -90
Pitch-0.5 in
0.26
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-13)
- DDS Shaft Seal, 30 x 55 x 7 mm., TC, Nitrile Rubber (30557TC)
- WILLIAMS Williams Maintenance Kit, 10 t (4M10T)
- INTERSTATE PNEUMATICS Air Hose Repair Kit with Double Ear Clamps, Crimper, 1/4 Inch Hose Barbs (H11FK)
- BESTORQ 3M Timing Belts (324-3M-09)
- BESTORQ L Timing Belts (280L075)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- BESTORQ H Timing Belts (420H100)
- BESTORQ XH Timing belts (840XH300)
- BESTORQ Timing Belt Model 110MXL019 11 in Effective length and 019 in Top Width (110MXL019)
- D&D Belt, VS, 1 x 21.5in OC (1632V210)
- Bestorq Timing Belts