Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 280H100
Zoro # G306405742
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 28 in
- Number of Teeth - Timing Belts 56
- Industry Number - Timing Belts 280H100
- Material Rubber
- Gearbelt Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 280H100
- Zoro # G306405742
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 28 in |
Height | 0.09 in |
Top Width | 1 in |
Details
Number of Teeth - Timing Belts | 56 |
Industry Number - Timing Belts | 280H100 |
Material | Rubber |
Gearbelt Type | Timing Belt |
Number of Ribs | 1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.16 |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-28 in
Height-0.09 in
Number of Ribs-1
Pitch Length-28 in
Number of Teeth -56
Pitch-0.5 in
0.16
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-28 in
Height-0.09 in
Number of Ribs-1
Pitch Length-28 in
Number of Teeth -56
Pitch-0.5 in
0.16
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf40Xl-5-3/4" 150/210 Lead Free (LF40XL-5-3)
- LEGACY Air Hose Lead-In 3/8In Idx3ft., L8305LI (LEGL8305LI)
- SKF Single Row Ball Bearings (51112)
- EXAIR Flat Nozzle and12" Stay Set, Mag Base, 2" (1122-9312)
- BESTORQ 8M Timing Belts, 1152-8M-40 (1152-8M-40)
- BESTORQ H Timing Belts (750H200)
- BESTORQ 5M Timing Belts, 225-5M-15 (225-5M-15)
- BESTORQ H Timing Belts (470H100)
- BESTORQ Bestorq Timing Belt Model 280-5M-25 - 11.02 in Outside Length - 0.59 in Top Width (280-5M-25)
- BESTORQ 5M Timing Belts, 500-5M-15 (500-5M-15)
- GATES PowerGrip Timing Belts, 330H100 (330H100)
- Bestorq Power Transmission Belts