Shop All V-Belts
Bestorq
Exmark LZ25KC724 LAZER Z (Deck 72" SN 670000-719999) Zero Turn Mower Replacement Belt, B166
Mfr # B166
Zoro # G503829334
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 169 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 169 in |
Inside Length | 166 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Exmark |
Replaces OEM Part | 643052 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1.71 lbs. |
Storage Temp. | 40F-100F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-169 in Height-7/16 in Weight: 1.71 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST R6P350A Regenerative Blower (R6P350A)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (5610-12-12S)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 200 psi (2CUD6)
- D&D 72" Outside Length, 3" Top Width, 4 Ribs (4/B69)
- BESTORQ Cogged Belt, 90 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX900)
- BESTORQ Aftermarket replacement for 7540191 ACE HARDWARE 137-497 Drive W/65"Belt O.C., 4LK650 (4LK650)
- BESTORQ XPA1457 Cogged Belt Metric, 1457 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1457)
- BESTORQ Banded Cogged Belt, 94 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX91)
- BESTORQ Aftermarket John Deere TRS32 (Belt, Auger) Snow Blower / Thrower Replacement Belt, A35LG (A35LG)
- BESTORQ 3VX710 Cogged Belt, 71 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX710)
- MITSUBOSHI 2/B148 151Inch Outside Length, 2 Ribs (2RB148)
- Bestorq Power Transmission Belts