Shop All Timing Belts
Bestorq
Double Sided 8M timing belts, 800-D8M-15
Mfr # 800-D8M-15
Zoro # G106426145
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 800 mm (31.5 in)
- Number of Teeth - Timing Belts 100
- Industry Number - Timing Belts 800-D8M-15
- Height 0.32 in
- Temp. Range -30 F to 160 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 800-D8M-15
- Zoro # G106426145
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm (31.5 in) |
Height | 0.32 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 100 |
Industry Number - Timing Belts | 800-D8M-15 |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Double Side Timing Belt |
Weight | 2.4 |
Material | Rubber |
Number of Ribs | 1 |
Banded Belt | No |
Standards | RMA |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-800 mm (31.5 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-800 mm (31.5 in)
Number of Teeth -100
Pitch-8
2.4
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-800 mm (31.5 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-800 mm (31.5 in)
Number of Teeth -100
Pitch-8
2.4
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 7Pc Adaptor & U-Joint Set (640859)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-04FJX-04MJ TEE-SS (SS-6602-04-04-04-FG)
- LEGACY COUPLER HI-FLOW 1/4 FNPT 1/4 BODY GREEN (LMA53416FZ)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/8"-27 Thread (707002-0302)
- BESTORQ Bestorq Timing Belt Model 460-5M-20 - 18.11 in Outside Length - 0.59 in Top Width (460-5M-20)
- BESTORQ 8M Timing Belts, 1424-8M-50 (1424-8M-50)
- BESTORQ 14M Timing Belts (2240-14M-55)
- BESTORQ 8M Timing Belts, 760-8M-20 (760-8M-20)
- BESTORQ Timing Belt Model 162XL044 162 in Effective length and 044 in Top Width (162XL044)
- BESTORQ Double Sided 5M timing belts, 1135-D5M-50 (1135-D5M-50)
- D&D Timing Belt, 8M, 50 x 1120mm PL, T140 (1120-8M-50)
- Bestorq Timing Belts