Shop All Timing Belts
Bestorq
Double Sided 8M timing belts, 624-D8M-20
Mfr # 624-D8M-20
Zoro # G106413503
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 624 mm (24.57 in)
- Number of Teeth - Timing Belts 78
- Industry Number - Timing Belts 624-D8M-20
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Standards RMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 624-D8M-20
- Zoro # G106413503
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 624 mm (24.57 in) |
Height | 0.32 in |
Top Width | 20 mm (0.79 in) |
Details
Number of Teeth - Timing Belts | 78 |
Industry Number - Timing Belts | 624-D8M-20 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Material | Rubber |
Weight | 0.24 |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Gearbelt Type | Double Side Timing Belt |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-624 mm (24.57 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -78
Pitch-0.31 in
0.24
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-624 mm (24.57 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -78
Pitch-0.31 in
0.24
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.500in, 0.03in. Thick (TRA2435)
- D&D 30" Outside Length, 5/9" Top Width, 6 Ribs (300J6)
- BRENNAN INDUSTRIES 04MJ-02MP 90 Deg Elbow X-Long Frg (1.56 L Dim), 2PK (2501-LL-04-02-FG)
- SMC Flow Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SD)
- BESTORQ 5M Timing Belts, 535-5M-15 (535-5M-15)
- BESTORQ L Timing Belts (140L050)
- BESTORQ Bestorq Timing Belt Model 1125-5M-30 - 44.29 in Outside Length - 0.98 in Top Width (1125-5M-30)
- BESTORQ Timing Belt Model 240L200 24 in Effective length and 2 in Top Width (240L200)
- BESTORQ 5M Timing Belts, 295-5M-15 (295-5M-15)
- BESTORQ 3M Timing Belts (195-3M-09)
- BESTORQ 8M Timing Belts, 1440-8M-20 (1440-8M-20)
- Bestorq Power Transmission Belts