Shop All Timing Belts
Bestorq
Double Sided 8M timing belts, 3600-D8M-25
Mfr # 3600-D8M-25
Zoro # G906415752
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 3600 mm (141.74 in)
- Number of Teeth - Timing Belts 450
- Industry Number - Timing Belts 3600-D8M-25
- Gearbelt Type Double Side Timing Belt
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 3600-D8M-25
- Zoro # G906415752
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3600 mm (141.74 in) |
Height | 0.32 in |
Top Width | 25 mm (0.99 in) |
Details
Number of Teeth - Timing Belts | 450 |
Industry Number - Timing Belts | 3600-D8M-25 |
Gearbelt Type | Double Side Timing Belt |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Number of Ribs | 1 |
Material | Rubber |
Standards | RMA |
Banded Belt | No |
Weight | 10.26 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-3600 mm (141.74 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-3600 mm (141.74 in)
Number of Teeth -450
Pitch-8
10.26
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-3600 mm (141.74 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-3600 mm (141.74 in)
Number of Teeth -450
Pitch-8
10.26
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (2BK100)
- MCGILL CF Series, Cam Follower, #CFH5/8S (CFH5/8S)
- BESTORQ Kevlar V-Belt / B29LG, 5L320K (5L320K)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Food Hose WT (32W236)
- BESTORQ Timing Belt Model 220XL200 22 in Effective length and 2 in Top Width (220XL200)
- BESTORQ Double Sided 8M timing belts, 800-D8M-15 (800-D8M-15)
- BESTORQ Timing Belt Model 1064MXL150 1064 in Effective length and 15 in Top Width (106.4MXL150)
- BESTORQ H Timing Belts (730H100)
- BESTORQ 5M Timing Belts, 550-5M-15 (550-5M-15)
- BESTORQ 8M Timing Belts, 1280-8M-36 (1280-8M-36)
- AFTERMARKET 315014M55 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-55-DD)
- Bestorq Timing Belts