Shop All Timing Belts
Bestorq
Double Sided 8M timing belts, 3280-D8M-50
Mfr # 3280-D8M-50
Zoro # G206415414
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 3280 mm (129.14 in)
- Number of Teeth - Timing Belts 410
- Industry Number - Timing Belts 3280-D8M-50
- Height 0.32 in
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 3280-D8M-50
- Zoro # G206415414
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3280 mm (129.14 in) |
Height | 0.32 in |
Top Width | 50 mm (1.97 in) |
Details
Number of Teeth - Timing Belts | 410 |
Industry Number - Timing Belts | 3280-D8M-50 |
Number of Ribs | 1 |
Banded Belt | No |
Gearbelt Type | Double Side Timing Belt |
Weight | 9.35 |
Storage Temp. | 40F-100F |
Material | Rubber |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-3280 mm (129.14 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-3280 mm (129.14 in)
Number of Teeth -410
Pitch-8
9.35
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-3280 mm (129.14 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-3280 mm (129.14 in)
Number of Teeth -410
Pitch-8
9.35
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (31LH44)
- 3M Random Orbital Sander Housing A1330, 1/pk (28150)
- GATES MegaCrimp Couplings (8G-8FFORX)
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- BESTORQ Bestorq Timing Belt Model 250-5M-12 - 9.84 in Outside Length - 0.35 in Top Width (250-5M-12)
- BESTORQ 5M Timing Belts, 3800-5M-20 (3800-5M-20)
- BESTORQ Bestorq Timing Belt Model 880-8M-15 - 34.65 in Outside Length - 0.47 in Top Width (880-8M-15)
- BESTORQ H Timing Belts (525H100)
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-20 - 70.87 in Outside Length - 0.79 in Top Width (D1800-8M-20)
- BESTORQ 3M Timing Belts (276-3M-15)
- B B MANUFACTURING 170MXL025G, Timing Belt, Neoprene, Fiberglass (170MXL025G)
- Bestorq Power Transmission Belts