Shop All Timing Belts
Bestorq
Double Sided 8M timing belts, 1960-D8M-50
Mfr # 1960-D8M-50
Zoro # G306400914
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1960 mm (77.17 in)
- Number of Teeth - Timing Belts 245
- Industry Number - Timing Belts 1960-D8M-50
- Temp. Range -30 F to 160 F
- Standards RMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 1960-D8M-50
- Zoro # G306400914
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1960 mm (77.17 in) |
Height | 0.32 in |
Top Width | 50 mm (1.97 in) |
Details
Number of Teeth - Timing Belts | 245 |
Industry Number - Timing Belts | 1960-D8M-50 |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Storage Temp. | 40F-100F |
Weight | 1.89 |
Number of Ribs | 1 |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Gearbelt Type | Double Side Timing Belt |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1960 mm (77.17 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -245
Pitch-0.31 in
1.89
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1960 mm (77.17 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -245
Pitch-0.31 in
1.89
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, 12 HP Heat Removed (AP22-P-F)
- TOMPKINS Nylon Hose Sleeve1.85" ID NYLON SLEEVE-100' (NHS-185-100 FT)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- SENQCIA MAXCO H40B12F 1" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H40B12F1)
- BESTORQ 8M Timing Belts, 1120-8M-20 (1120-8M-20)
- BESTORQ L Timing Belts (217L050)
- BESTORQ L Timing Belts (300L100)
- BESTORQ H Timing Belts (645H150)
- BESTORQ 5M Timing Belts, 520-5M-15 (520-5M-15)
- BESTORQ Bestorq Double Side Timing Belt Model D2400-8M-30 - 94.49 in Outside Length - 1.18 in Top Width (D2400-8M-30)
- BANDO Kps8M-760 Timing Belt, 150-Kps8M-760 (150-KPS8M-760)
- Bestorq Timing Belts