Shop All Timing Belts
Bestorq
Double Sided 8M timing belts, 1296-D8M-20
Mfr # 1296-D8M-20
Zoro # G206400663
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1296 mm (51.02 in)
- Number of Teeth - Timing Belts 162
- Industry Number - Timing Belts 1296-D8M-20
- Height 0.32 in
- Top Width 20 mm (0.79 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 1296-D8M-20
- Zoro # G206400663
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1296 mm (51.02 in) |
Height | 0.32 in |
Top Width | 20 mm (0.79 in) |
Details
Number of Teeth - Timing Belts | 162 |
Industry Number - Timing Belts | 1296-D8M-20 |
Gearbelt Type | Double Side Timing Belt |
Number of Ribs | 1 |
Standards | RMA |
Weight | 0.5 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Material | Rubber |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1296 mm (51.02 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -162
Pitch-0.31 in
0.5
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1296 mm (51.02 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -162
Pitch-0.31 in
0.5
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down Engineering 86030 Roller Shaft - 11-1/4 inch x 5/8 inch (86030)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 6 Groove 7.10" OD (5V716)
- GATES Bushing, Series 2517, Bore Dia 2.125 In (2517 2.1/8)
- TITAN PRO Motor Dual Run Cap, 15/4MFD, 370-440V, Oval (TOCFD154)
- BESTORQ 8M Timing Belts, 536-8M-20 (536-8M-20)
- BESTORQ 5M Timing Belts, 565-5M-15 (565-5M-15)
- BESTORQ XL Timing Belts (114XL037)
- BESTORQ Bestorq Timing Belt Model 1040-8M-09 - 40.94 in Outside Length - 0.35 in Top Width (1040-8M-09)
- BESTORQ 5M Timing Belts, 280-5M-15 (280-5M-15)
- BESTORQ Bestorq Double Side Timing Belt Model D2600-8M-30 - 102.36 in Outside Length - 1.18 in Top Width (D2600-8M-30)
- MEGADYNE Timing G BELT MEGAP URETHANE/STEEL (345L575US)
- Bestorq Timing Belts