Shop All Timing Belts
Bestorq
Double Sided 5M timing belts, 710-D5M-09
Mfr # 710-D5M-09
Zoro # G906415745
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 710 mm (27.96 in)
- Number of Teeth - Timing Belts 142
- Industry Number - Timing Belts 710-D5M-09
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 710-D5M-09
- Zoro # G906415745
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 710 mm (27.96 in) |
Top Width | 09 mm (0.35 in) |
Height | 0.21 in |
Details
Number of Teeth - Timing Belts | 142 |
Industry Number - Timing Belts | 710-D5M-09 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Standards | RMA |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
Weight | 0.094 |
For Use With | Heavy Duty General Application |
Material | Rubber |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Double Side Timing Belt |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-710 mm (27.96 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-710 mm (27.96 in)
Number of Teeth -142
Pitch-5
0.094
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-710 mm (27.96 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-710 mm (27.96 in)
Number of Teeth -142
Pitch-5
0.094
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Mini Grease Gun, Push Handle, 3 oz. (77614)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X10X08L)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303-2RS (6303 2RSL/C3 PRX)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (287025)
- BESTORQ 5M Timing Belts, 280-5M-20 (280-5M-20)
- BESTORQ H Timing Belts (1000H075)
- BESTORQ 3M Timing Belts (267-3M-09)
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- BESTORQ Timing Belt Model 125MXL200 125 in Effective length and 2 in Top Width (125MXL200)
- BESTORQ Timing Belt Model 420L150 42 in Effective length and 15 in Top Width (420L150)
- BESTORQ 8M Timing Belts, 640-8M-21 (640-8M-21)
- Bestorq Power Transmission Belts