Shop All Timing Belts
Bestorq
Double Sided 5M timing belts, 655-D5M-20
Mfr # 655-D5M-20
Zoro # G806417016
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 655 mm (25.79 in)
- Number of Teeth - Timing Belts 131
- Industry Number - Timing Belts 655-D5M-20
- Weight 0.192
- Top Width 20 mm (0.79 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 655-D5M-20
- Zoro # G806417016
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 655 mm (25.79 in) |
Top Width | 20 mm (0.79 in) |
Height | 0.21 in |
Details
Number of Teeth - Timing Belts | 131 |
Industry Number - Timing Belts | 655-D5M-20 |
Weight | 0.192 |
Number of Ribs | 1 |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Gearbelt Type | Double Side Timing Belt |
Storage Temp. | 40F-100F |
Material | Rubber |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-655 mm (25.79 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -131
Pitch-0.19 in
0.192
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-655 mm (25.79 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -131
Pitch-0.19 in
0.192
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Tank, Steel, Blk Pwdr Coat, 125 psi (035101)
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8989MPG, Return Line, 10 micron, Outside-In (MF0062295)
- BESTORQ Aftermarket replacement for 9540131 Mtd Products, Inc. 31AE880-4352 (1989) belt, SPZ900 (SPZ900)
- BESTORQ Bestorq Timing Belt Model 295-5M-20 - 11.61 in Outside Length - 0.59 in Top Width (295-5M-20)
- BESTORQ L Timing Belts (225L075)
- BESTORQ Bestorq Double Side Timing Belt Model D255L075 - 25.5 in Outside Length - 0.75 in Top Width (D255L075)
- BESTORQ 3M Timing Belts (267-3M-09)
- BESTORQ 8M Timing Belts, 2240-8M-30 (2240-8M-30)
- BESTORQ Bestorq Double Side Timing Belt Model D2600-8M-30 - 102.36 in Outside Length - 1.18 in Top Width (D2600-8M-30)
- PIX PIX 240XL037, Standard Timing Belt, XL, 3/8 X 24, T120, Trapezoidal (240XL037)
- Bestorq Timing Belts