Shop All Timing Belts
Bestorq
Double Sided 5M timing belts, 615-D5M-25
Mfr # 615-D5M-25
Zoro # G406414644
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 615 mm (24.22 in)
- Number of Teeth - Timing Belts 123
- Industry Number - Timing Belts 615-D5M-25
- Top Width 25 mm (0.99 in)
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 615-D5M-25
- Zoro # G406414644
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 615 mm (24.22 in) |
Top Width | 25 mm (0.99 in) |
Height | 0.21 in |
Details
Number of Teeth - Timing Belts | 123 |
Industry Number - Timing Belts | 615-D5M-25 |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Weight | 1.32 |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Gearbelt Type | Double Side Timing Belt |
Standards | RMA |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-615 mm (24.22 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-615 mm (24.22 in)
Number of Teeth -123
Pitch-5
1.32
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-615 mm (24.22 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-615 mm (24.22 in)
Number of Teeth -123
Pitch-5
1.32
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.5 Rod Diameter, 3000 PSI, 216800 (216801)
- MILTON In-Line Filter 1/4" NPT (S-637)
- SKF SKF-6301 2Z C3, Single Row Ball Brgs, 6301 2Z C3 (6301 2Z C3)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306ZZEC3 (6306ZZEC3)
- BESTORQ 8M Timing Belts, 1152-8M-40 (1152-8M-40)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- BESTORQ 5M Timing Belts, 475-5M-15 (475-5M-15)
- BESTORQ Bestorq Double Side Timing Belt (D420L050)
- BESTORQ 3M Timing Belts (384-3M-15)
- BESTORQ 8M Timing Belts, 1600-8M-50 (1600-8M-50)
- OPTIBELT Belt, Synchronous; 5MM Pitch; 200MM Pitch Len (25T5/200)
- Bestorq Timing Belts