Shop All Timing Belts
Bestorq
Double Sided 5M timing belts, 1800-D5M-25
Mfr # 1800-D5M-25
Zoro # G506405887
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1800 mm (70.87 in)
- Number of Teeth - Timing Belts 360
- Industry Number - Timing Belts 1800-D5M-25
- Material Rubber
- Height 0.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 1800-D5M-25
- Zoro # G506405887
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1800 mm (70.87 in) |
Height | 0.21 in |
Top Width | 25 mm (0.99 in) |
Details
Number of Teeth - Timing Belts | 360 |
Industry Number - Timing Belts | 1800-D5M-25 |
Material | Rubber |
Banded Belt | No |
Weight | 3.66 |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Double Side Timing Belt |
Number of Ribs | 1 |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1800 mm (70.87 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1800 mm (70.87 in)
Number of Teeth -360
Pitch-5
3.66
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1800 mm (70.87 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1800 mm (70.87 in)
Number of Teeth -360
Pitch-5
3.66
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 270L100 Synchro-Cog Timing Belt (270L100)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2849)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 39" (AX39)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR16-5-5-A)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- BESTORQ H Timing Belts (750H100)
- BESTORQ Timing Belt Model D660H150 66 in Effective length and 15 in Top Width (D660H150)
- BESTORQ 8M Timing Belts, 640-8M-21 (640-8M-21)
- BESTORQ Bestorq Timing Belt Model 4956-14M-125 - 195.12 in Outside Length - 4.92 in Top Width (4956-14M-125)
- BESTORQ Bestorq Double Side Timing Belt Model D1760-8M-30 - 69.29 in Outside Length - 1.18 in Top Width (D1760-8M-30)
- Bestorq Power Transmission Belts