Shop All Timing Belts
Bestorq
Double Sided 5M timing belts, 1750-D5M-25
Mfr # 1750-D5M-25
Zoro # G306413488
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1750 mm (68.9 in)
- Number of Teeth - Timing Belts 350
- Industry Number - Timing Belts 1750-D5M-25
- Number of Ribs 1
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 1750-D5M-25
- Zoro # G306413488
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1750 mm (68.9 in) |
Top Width | 25 mm (0.98 in) |
Height | 0.21 in |
Details
Number of Teeth - Timing Belts | 350 |
Industry Number - Timing Belts | 1750-D5M-25 |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Gearbelt Type | Double Side Timing Belt |
Weight | 0.6425 |
Material | Rubber |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1750 mm (68.9 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -350
Pitch-0.19 in
0.6425
Oil and Heat resistant
Top Width-25 mm (0.98 in)
Material-Rubber
Pitch Length-1750 mm (68.9 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -350
Pitch-0.19 in
0.6425
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 38 in. OC (B35/5L380)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: HC30GB232 (D1184)
- DAYTON AC Gearmotor, 507.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVU8)
- RED LION CONTROLS Encoder Accessories, For ZBG/ZBH/ZLZ (CCARPG01)
- BESTORQ Bestorq Timing Belt Model 400-5M-30 - 15.75 in Outside Length - 0.98 in Top Width (400-5M-30)
- BESTORQ Timing Belt Model 62MXL200 62 in Effective length and 2 in Top Width (62MXL200)
- BESTORQ 8M Timing Belts, 1200-8M-30 (1200-8M-30)
- BESTORQ Bestorq Timing Belt Model 760-8M-15 - 29.92 in Outside Length - 0.47 in Top Width (760-8M-15)
- BESTORQ H Timing Belts (630H200)
- BESTORQ H Timing Belts (700H200)
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L100 (210L100G)
- Bestorq Timing Belts