Shop All Timing Belts
Bestorq
Double Sided 5M timing belts, 1135-D5M-50
Mfr # 1135-D5M-50
Zoro # G806400612
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1135 mm (44.69 in)
- Number of Teeth - Timing Belts 227
- Industry Number - Timing Belts 1135-D5M-50
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 1135-D5M-50
- Zoro # G806400612
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1135 mm (44.69 in) |
Top Width | 50 mm (1.97 in) |
Height | 0.21 in |
Details
Number of Teeth - Timing Belts | 227 |
Industry Number - Timing Belts | 1135-D5M-50 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Gearbelt Type | Double Side Timing Belt |
Material | Rubber |
Weight | 0.835 |
Banded Belt | No |
Standards | RMA |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1135 mm (44.69 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -227
Pitch-0.19 in
0.835
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1135 mm (44.69 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -227
Pitch-0.19 in
0.835
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR3033, Pressure Line, 10 micron, Outside-In (MF0060279)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-5/8-B)
- BESTORQ Bestorq Timing Belt Model 250-5M-12 - 9.84 in Outside Length - 0.35 in Top Width (250-5M-12)
- BESTORQ Bestorq Timing Belt Model 760-8M-15 - 29.92 in Outside Length - 0.47 in Top Width (760-8M-15)
- BESTORQ Timing Belt Model 190XL044 19 in Effective length and 044 in Top Width (190XL044)
- BESTORQ Double Sided 5M timing belts, 1690-D5M-25 (1690-D5M-25)
- BESTORQ Double Sided 8M timing belts, 800-D8M-15 (800-D8M-15)
- BESTORQ 5M Timing Belts, 385-5M-09 (385-5M-09)
- GATES Predator Single Belts, CP96 (CP96)
- Bestorq Timing Belts