Shop All V-Belts
Bestorq
Double Side V Belt, 70 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # AA68
Zoro # G703569207
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 70 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 70 in |
Height | 3/8 in |
Inside Length | 68 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Double Side V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Weight | 0.58 lbs. |
Standards | RMA |
Replaces OEM Brand | Snapper |
Replaces OEM Part | 10749 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Double Side V Belt Top Width-1/2 in Material-Rubber Outside Length-70 in Height-3/8 in Weight: 0.58 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 28 # of Teeth (50BS28H X 1 1/2)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-887)
- CONTINENTAL Food Hose, 3" ID x 10 ft., Clear (NTF300-10-G)
- BESTORQ V-Belt, D295 (D295)
- BESTORQ Aftermarket 1009494 MONTGOMERY WARD Kevlar Replacement V-Belt | 1/2 x 28, A26LG (A26LG)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX560)
- BESTORQ Kevlar V-Belt / B51LG, 5L540K (5L540K)
- BESTORQ Aftermarket replacement for M146479 John Deere X540 (Powerflow Drive 54" Deck) belt, SPA2227 (SPA2227)
- BESTORQ B42 V Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs (B42)
- BANDO P/A Cog Combo, 3Vxm355, 3-3Vx355 (3-3VX355)
- Bestorq V-Belts