Shop All V-Belts
Bestorq
Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BB130
Zoro # G503836370
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 133 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 133 in |
Inside Length | 130 in |
Height | 17/32in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Double Side V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Ariens / Gravely |
Replaces OEM Part | 7200028 |
Weight | 1.76 lbs. |
Storage Temp. | 40F-100F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Double Side V Belt Top Width-21/32 in Material-Rubber Outside Length-133 in Height-17/32in Weight: 1.76 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Intake Filter 4 Micron (32165466)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3212T, 5HP, 3490RPM, 3PH, 60HZ, 182JM, 3634M, OPSB, F1 (EJMM3212T)
- SPEEDAIRE Air Compressor Pump, 4 hp, 5 hp, 2 Stage, 16 oz Oil Capacity, 2 Cylinder (40KH93)
- LEGRIS Manifold, Metal, Anodized Aluminum, NPT (3315 56 14)
- BESTORQ Aftermarket 10308 COMBUSTIONEER Classic Replacement V-Belt, B30 (B30)
- BESTORQ 260J10 Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- BESTORQ Aftermarket replacement for 36585 Massey Ferguson 2691237-00 2622 (Drive) belt, SPA2400 (SPA2400)
- BESTORQ Aftermarket replacement for 7540191 ACE HARDWARE 137-497 Drive W/65"Belt O.C., 4LK650 (4LK650)
- BESTORQ Kevlar V-Belt, B75LG (B75LG)
- BESTORQ 815K12 Micro V Belt, 81.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (815K12)
- D&D 39" Outside Length, 3/8" Top Width, 1 Ribs (3L390)
- Bestorq V-Belts