Shop All V-Belts
Bestorq
Dixie Chopper XXG2703-72 (PTO to Deck 72" 2006) Zero Turn Mower Replacement Belt, B88LG
Mfr # B88LG
Zoro # G303814479
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 91 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 91 in |
Inside Length | 88 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | B89K |
Replaces OEM Brand | Dixie Chopper |
Banded Belt | No |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Weight | 0.94 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-91 in Height-7/16 in Weight: 0.94 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries, Valved Coupler 1/4", MNPTF 1/4" (2VM2)
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 1 lb. Flat Top Can (NS-160)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, 6631.86 lb (ER25)
- FESTO Duo Spiral Plastic Tubing PUN-6X1-S-1-DUO-BS (PUN-6X1-S-1-DUO-BS)
- BESTORQ Double Side V Belt, 150.2 in Outside Length, 0.66 in Top Width, 1 Ribs (BB145.6)
- BESTORQ Banded Cogged Belt, 40 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX400)
- BESTORQ 3VX500 Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX500)
- BESTORQ Aftermarket replacement for 933884 Toro Wheel Horse 79105 belt, A128 (A128)
- BESTORQ Kevlar V-Belt, B75LG (B75LG)
- BESTORQ Kevlar V-Belt, A146LG (A146LG)
- MTD Belt- V Type (954-0498)
- Bestorq V-Belts