Shop All V-Belts
Bestorq
Cogged Belt, 98 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX95
Zoro # G303829664
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 98 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 98 in |
Inside Length | 95 in |
Height | 13/32 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 7N3122 |
Replaces OEM Brand | CATERPILLAR |
Weight | 0.98 lbs. |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-98 in Height-13/32 in Weight: 0.98 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32D-6CP)
- JACOBS Chuck Service Kit for Model 14N (JCM30345)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8MP6)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60SDS23)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX59)
- BESTORQ 3L250 V Belt, 25 in Outside Length, 3/8 in Top Width, 1 Ribs (3L250)
- BESTORQ Aftermarket replacement for 7540125 Mtd Products, Inc. 823(40") belt, A103 (A103)
- BESTORQ V-Belt, 5V1230 (5V1230)
- BESTORQ Ariens / Gravely 936056 HYDRO TRACTOR (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- BESTORQ Micro V Belt, 65.8 in Pitch Length, 0.84 in Top Width, 6 Ribs (658K6)
- PIX Belt, BB, 21/32 x 134.6 in. OC (BB130)
- Bestorq Power Transmission Belts