Shop All V-Belts
Bestorq
Cogged Belt, 95 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX950
Zoro # G303803053
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 95 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 95 in |
Height | 21/64 in |
Inside Length | 93 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | CATERPILLAR |
Replaces OEM Part | 5L7426 |
Standards | RMA |
Weight | 0.37 lbs. |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-95 in Height-21/64 in Weight: 0.37 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 310-5M-9 Synchro-Cog HT Synchronous Belt (310-5M-9)
- IRWIN Threaded Insert Tool, 1/4-28 (L845-1/4-28)
- DAYTON 3L320 V-Belt, 32" Outside Length, 3/8" Top Width, 1 Ribs (3L320)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6006ZZNR C3 (6006-ZZNR C/3)
- BESTORQ BX66 Cogged Belt, 69 in Outside Length, 21/32 in Top Width, 1 Ribs (BX66)
- BESTORQ 250K12 Micro V Belt, 25 in Pitch Length, 1.68 in Top Width, 12 Ribs (250K12)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX100)
- BESTORQ Aftermarket replacement for A44K Simplicity 1690582(Clutch) belt, A44K (A44K)
- BESTORQ Banded Belt, 96 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B93)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX355)
- POWERFLITE Repl V-Belt, Toro/Whl Horse, 21/32"x82"L (7473)
- Bestorq V-Belts