Shop All V-Belts
Bestorq
Cogged Belt, 91 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX88
Zoro # G303838604
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 91 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 91 in |
Height | 13/32 in |
Inside Length | 88 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 713406536 |
Replaces OEM Brand | ALLIS CHALMERS or GLEANER |
Storage Temp. | 40F-100F |
Weight | 0.91 lbs. |
Standards | RMA |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-91 in Height-13/32 in Weight: 0.91 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-364)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 150 PSI (SRV765-114-150)
- CONTINENTAL CONTITECH 4/B148 Banded V-Belt, 151" Outside Length, 2-41/64" Top Width, 4 Ribs (4/B148)
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116271-00)
- BESTORQ Aftermarket CLAAS 617309 Replacement Belt, D128 (D128)
- BESTORQ B61 V Belt, 64 in Outside Length, 5/8 in Top Width, 1 Ribs (B61)
- BESTORQ A52 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (A52)
- BESTORQ Aftermarket replacement for 100114 ADC BELT, 4L630 (4L630)
- BESTORQ Banded Cogged Belt, 71 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX710)
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- MEGADYNE RAW EDGE DEEP WEDGE COGGED V-BELTS (3VX400)
- Bestorq Power Transmission Belts