Shop All V-Belts
Bestorq
Cogged Belt, 90 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX900
Zoro # G803810490
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 90 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 90 in |
Inside Length | 88 in |
Height | 21/64 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | METRIC STANDARD |
Replaces OEM Part | 9X2280 |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Weight | 0.35 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-90 in Height-21/64 in Weight: 0.35 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0535)
- SOLBERG Filter Element, Polyester, 5 Microns (851/1)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 147 CFM (4GPG2)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 25 (CG440-25K)
- BESTORQ 805K8 Micro V Belt, 80.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (805K8)
- BESTORQ CX105 Cogged Belt, 109 in Outside Length, 7/8 in Top Width, 1 Ribs (CX105)
- BESTORQ 3VX360 Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX360)
- BESTORQ Aftermarket JOHN DEERE H125380 Replacement Belt, C184 (C184)
- BESTORQ AX15 Cogged Belt, 17 in Outside Length, 1/2 in Top Width, 1 Ribs (AX15)
- BESTORQ Aftermarket replacement for 9040-077-001 Dexter/IPSO BELT, A52 (A52)
- BESTORQ Aftermarket John Deere TRS32 (Belt, Auger) Snow Blower / Thrower Replacement Belt, A35LG (A35LG)
- Bestorq Power Transmission Belts