Shop All V-Belts
Bestorq
Cogged Belt, 90 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX900
Zoro # G603810553
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 90 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 90 in |
Height | 21/64 in |
Inside Length | 88 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | METRIC STANDARD |
Replaces OEM Part | 9N2290 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.35 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-90 in Height-21/64 in Weight: 0.35 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Union, 5/32 in., TubexTube (KQ2U03-00A)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- BESTORQ Kevlar V-Belt, A38LG (A38LG)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 70560162 Replacement Belt, B118 (B118)
- BESTORQ Aftermarket Husqvarna YTH22V46 (917.289630) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ Aftermarket MTD 954-0367 Replacement Belt, 4LK340 (4LK340)
- BESTORQ Aftermarket replacement for 26546 SNAPPER LT140H33DBV Belt for Deck, 4LK560 (4LK560)
- BESTORQ B39 V Belt, 42 in Outside Length, 5/8 in Top Width, 1 Ribs (B39)
- PIX Belt, 8V, 1 x 200 in. OC, 4 Band (4H8V2000)
- Bestorq Power Transmission Belts