Shop All V-Belts
Bestorq
Cogged Belt, 88 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX85
Zoro # G503829228
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 88 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 88 in |
Height | 13/32 in |
Inside Length | 85 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | CATERPILLAR |
Replaces OEM Part | 7N2144 |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.88 lbs. |
Standards | RMA |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-88 in Height-13/32 in Weight: 0.88 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Single Acting (5ZEK7)
- GATES Predator Single Belts, AP50 (AP50)
- LEESON 1/8 Hp Motor (M1125071.00)
- SKF SKF 312, Max Type Ball Brgs, SKF 312 (312)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B128)
- BESTORQ CX154 Cogged Belt, 158 in Outside Length, 7/8 in Top Width, 1 Ribs (CX154)
- BESTORQ 380J6 Micro V Belt, 38 in Pitch Length, 0.552 in Top Width, 6 Ribs (380J6)
- BESTORQ replacement for 7540111 ALLIED HARDWARE 138-460 Belt for Trans. W/45" Belt O.C., 4LK450 (4LK450)
- BESTORQ 344K15 Micro V Belt, 34.4 in Pitch Length, 2.1 in Top Width, 15 Ribs (344K15)
- BESTORQ Cogged Belt, 106 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1060)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 58" (AX58)
- Bestorq V-Belts