Shop All V-Belts
Bestorq
Cogged Belt, 85 in Outside Length, 7/8 in Top Width, 1 Ribs
Mfr # CX81
Zoro # G803837671
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 7/8 in
- Number of Ribs 1
- Outside Length 85 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 85 in |
Inside Length | 81 in |
Height | 17/32 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | CUMMINS ENGINE |
Replaces OEM Part | 3809592 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Weight | 1.36 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-7/8 in Material-Rubber Outside Length-85 in Height-17/32 in Weight: 1.36 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Oil, Compressor 32Oz. (F-1000-383)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2 (30PT90)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R110G10B, Return Line, 10 micron, Outside-In (MF0062263)
- GATES Truflex V-Belts, 4L220 (4L220)
- BESTORQ Banded Belt, 61 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B58)
- BESTORQ Aftermarket John Deere 317 (Belt, PTO) Riding Lawn Mower Replacement Belt, A43LG (A43LG)
- BESTORQ 860K4 Micro V Belt, 86 in Pitch Length, 0.56 in Top Width, 4 Ribs (860K4)
- BESTORQ Aftermarket Allis-Chalmers 2691146-00 YT9500 (Drive) Riding Lawn Mower Replacement Belt, A92LG (A92LG)
- BESTORQ Kevlar V-Belt, 4L230LG (4L230LG)
- BESTORQ 3VX690 Cogged Belt, 69 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX690)
- PIX Belt, SPB, 17 x 2580mm LP (SPB2580)
- Bestorq V-Belts