Shop All V-Belts
Bestorq
Cogged Belt, 83 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX830
Zoro # G403649025
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 83 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 83 in |
Height | 21/64 in |
Inside Length | 81 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Weight | 0.32 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Replaces OEM Part | 13 E 13 |
Replaces OEM Brand | GEHL CO. (OWATONNA) |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-83 in Height-21/64 in Weight: 0.32 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56H Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT78)
- SPEEDAIRE Air Gearmotor, 0.32 HP, 21 cfm, 400 rpm (22UX55)
- BANDO V Belt, Rubber, 5/32 (470J10)
- BESTORQ Aftermarket 072254 SPECIALTY MOWER BELTS Replacement Belt, B95LG (B95LG)
- BESTORQ AX38 Cogged Belt, 40 in Outside Length, 3/8 in Top Width, 1 Ribs (AX38)
- BESTORQ Ariens / Gravely 936022 SIERRA 1340G (Deck 40") Riding Lawn Mower Replacement Belt, A62LG (A62LG)
- BESTORQ replacement for M124218 JOHN DEERE 1128DDE Belt for Auger, Ser. No. 210000 & Before, 4LK370 (4LK370)
- BESTORQ Aftermarket 020-32173 OWATONNA Replacement Belt, C144 (C144)
- BESTORQ Aftermarket INNES 20521190 Replacement Belt, C115 (C115)
- D&D 61" Outside Length, 3/8" Top Width, 1 Ribs (3VX610)
- Bestorq Power Transmission Belts