Shop All V-Belts
Bestorq
Cogged Belt, 82 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # AX80
Zoro # G903836062
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 82 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 82 in |
Inside Length | 80 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 2010155 |
Replaces OEM Brand | FARM FANS INC |
Standards | RMA |
Banded Belt | No |
Weight | 0.49 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-82 in Height-5/16 in Weight: 0.49 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Indicator, Pop-up (932905)
- BVA HYDRAULICS FITTING HEX NIPPLE 3/8"-18 NPTF MALE X 3/8"-18 NPTF MALE 10000PSI (FT114)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-51-G)
- BESTORQ 230J6 Micro V Belt, 23 in Pitch Length, 0.552 in Top Width, 6 Ribs (230J6)
- BESTORQ Aftermarket SPEED KING B103 Replacement Belt, B103 (B103)
- BESTORQ Kevlar V-Belt, A33LG (A33LG)
- BESTORQ BX58 Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- BESTORQ Banded Cogged Belt, 41.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX415)
- BESTORQ Aftermarket replacement for B128 Toro Wheel Horse 78390 belt, B128 (B128)
- MITSUBOSHI V-Ribbed - PK Series 725mm Long x 3 Ribs Wide (3PK725)
- Bestorq V-Belts