Shop All V-Belts
Bestorq
Cogged Belt, 82 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # AX80
Zoro # G803834830
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 82 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 82 in |
Height | 5/16 in |
Inside Length | 80 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 3809509 |
Replaces OEM Brand | CUMMINS ENGINE |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.49 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-82 in Height-5/16 in Weight: 0.49 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK30-QT (2AK30)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3/4-B)
- BESTORQ Aftermarket TYLER B80 Replacement Belt, B80 (B80)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720170)
- BESTORQ SPB2120 V Belt, 2120 mm (83.47 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2120)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX670)
- BESTORQ Aftermarket MTD 754-0142 Replacement Belt, 3LK310 (3LK310)
- BESTORQ AX36 Cogged Belt, 38 in Outside Length, 3/8 in Top Width, 1 Ribs (AX36)
- BESTORQ AX66 Cogged Belt, 68 in Outside Length, 3/8 in Top Width, 1 Ribs (AX66)
- BESTORQ Aftermarket 1-4801 SNAPPER Replacement Belt, A92LG (A92LG)
- GATES BladeRunner Lawn and Garden Belt (6776BR)
- Bestorq Power Transmission Belts