Shop All V-Belts
Bestorq
Cogged Belt, 82 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # AX80
Zoro # G803833482
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 82 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 82 in |
Height | 5/16 in |
Inside Length | 80 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 71665646 |
Replaces OEM Brand | ALLIS CHALMERS |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.49 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-82 in Height-5/16 in Weight: 0.49 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" MNPT (A55828FZ)
- DAYTON GP Mtr, CSCR, Phase 1, 5 HP, 3530 RPM, 184T (6K633)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4797-5-4B)
- JET-LUBE Anti Seize Compound, 4 oz, Brush Top Can (10055)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT 312538940 Replacement Belt, A67 (A67)
- BESTORQ 5L390 V Belt, 39 in Outside Length, 21/32 in Top Width, 1 Ribs (5L390)
- BESTORQ Aftermarket ROOT MFG. A48 Replacement Belt, A48 (A48)
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (A110/02)
- BESTORQ Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (AX34)
- BESTORQ Kevlar V-Belt / 4L380LG, 4L380K (4L380K)
- GATES XPB1250 Metric V-Belt, 1250mm Outside Length, 17mm Top Width, 1 Ribs (XPB1250)
- Bestorq Power Transmission Belts