Shop All V-Belts
Bestorq
Cogged Belt, 82 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # AX80
Zoro # G503648348
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 82 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 82 in |
Height | 5/16 in |
Inside Length | 80 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Weight | 0.49 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Standards | RMA |
Replaces OEM Brand | DODGE |
Replaces OEM Part | 108667 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-82 in Height-5/16 in Weight: 0.49 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FASSI ZF10006, Pressure Line, 10 micron, Outside-In (MF0490066)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 5.5A (ATV320U22N4B)
- LOC-LINE Elbow, Black, 1/4", PK20 (49435-BLK)
- BUYERS PRODUCTS 30 Gallon Side Mount Steel Reservoir (SMR30S)
- BESTORQ Banded Belt, 127 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B124)
- BESTORQ A28 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs (A28)
- BESTORQ B35 V Belt, 38 in Outside Length, 5/8 in Top Width, 1 Ribs (B35)
- BESTORQ CX96 Cogged Belt, 100 in Outside Length, 7/8 in Top Width, 1 Ribs (CX96)
- BESTORQ Aftermarket MASSEY FERGUSON 833128M1 Replacement Belt, C79 (C79)
- BESTORQ AX52 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (AX52)
- D&D 140" Outside Length, 3/8" Top Width, 1 Ribs (3V1400)
- Bestorq V-Belts